557440
NVENT ERIFLEX Wire & Cable, RRCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557440 NVENT ERIFLEX Wire & Cable, RRCB Series, Round Braid, RRCB 15-25

MFG Item Number
RRCB15-25

557440 NVENT ERIFLEX Wire & Cable, RRCB Series, Round Braid, RRCB 15-25

MFG Item Number
RRCB15-25
Item Number
557440
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RRCB Series
Item #
557440
Round Braid, RRCB 15-25

RRCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

The primary use of tubular braid is to provide sensitive cables with an EMC/EMI screen to shield against electromagnetic, electrostatic, and radio frequency interference.

Specifications

Specifications
Manufacturer Part Number RRCB15-25
Manufacturer NVENT ERIFLEX
Product Series RRCB
Family Series NVENT ERIFLEX Wire & Cable, RRCB Series
Description Round Braid, RRCB 15-25
Conductor Style Braided
Conductor Type Round Bare Copper
Nominal Length 984 "
Current Rating 150 A
Insulated No
Length 25 m
Height 8 mm
Width 8 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0.55 lbs
Gross Weight 0.55 lbs