557600
NVENT ERIFLEX Wire & Cable, RTCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557600 NVENT ERIFLEX Wire & Cable, RTCB Series, Round Braid, RTCB 15-6

MFG Item Number
RTCB15-6

557600 NVENT ERIFLEX Wire & Cable, RTCB Series, Round Braid, RTCB 15-6

MFG Item Number
RTCB15-6
Item Number
557600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RTCB Series
Item #
557600
Round Braid, RTCB 15-6

RTCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

Specifications

Specifications
Manufacturer Part Number RTCB15-6
Manufacturer NVENT ERIFLEX
Product Series RTCB
Family Series NVENT ERIFLEX Wire & Cable, RTCB Series
Description Round Braid, RTCB 15-6
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
Current Rating 45 A
Insulated No
Length 25 m
Height 4 mm
Width 4 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Net Weight 0.13 lbs
Gross Weight 0.13 lbs