557630
NVENT ERIFLEX Wire & Cable, RTCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557630

NVENT ERIFLEX Wire & Cable, RTCB Series

557630

NVENT ERIFLEX Wire & Cable, RTCB Series
Round Braid, RTCB 15-16
Item Number
557630
MFG Item Number
RTCB15-16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, RTCB Series
Item #
557630
Round Braid, RTCB 15-16

RTCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

Specifications

Specifications
Manufacturer Part Number RTCB15-16
Manufacturer NVENT ERIFLEX
Product Series RTCB
Family Series NVENT ERIFLEX Wire & Cable, RTCB Series
Description Round Braid, RTCB 15-16 length is an 82’ spool / 25 meters
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
Current Rating 120 A
Insulated No
Length 25 m
Height 6 mm
Width 6 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Net Weight 0.35 lbs
Gross Weight 0.35 lbs