557650
NVENT ERIFLEX Wire & Cable, RTCB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557650 NVENT ERIFLEX Wire & Cable, RTCB Series, Round Braid, RTCB 15-30

MFG Item Number
RTCB15-30

557650 NVENT ERIFLEX Wire & Cable, RTCB Series, Round Braid, RTCB 15-30

MFG Item Number
RTCB15-30
Item Number
557650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RTCB Series
Item #
557650
Round Braid, RTCB 15-30

RTCB Series Information

  • Stainless Steel for Corrosive Environment
  • Tubulars for Shielding
  • Large Range of Braids
  • Bare or Insulated

Specifications

Specifications
Manufacturer Part Number RTCB15-30
Manufacturer NVENT ERIFLEX
Product Series RTCB
Family Series NVENT ERIFLEX Wire & Cable, RTCB Series
Description Round Braid, RTCB 15-30
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 984 "
Current Rating 180 A
Insulated No
Length 25 m
Height 9 mm
Width 9 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Net Weight 0.66 lbs
Gross Weight 0.66 lbs