557750
NVENT ERIFLEX Terminal Blocks, PDR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
557750 NVENT ERIFLEX Terminal Blocks, PDR Series, DIN Rail, 35mmWx5.5mmHx2 Meter, Perf
MFG Item Number
PDR5-2M

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

557750 NVENT ERIFLEX Terminal Blocks, PDR Series, DIN Rail, 35mmWx5.5mmHx2 Meter, Perf

MFG Item Number
PDR5-2M
Item Number
557750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, PDR Series
Item #
557750
DIN Rail, 35mmWx5.5mmHx2 Meter, Perf

PDR Series Information

  • Biochromated Galvanized Steel
  • High Mechanical Resistance
  • High Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number PDR5-2M
Manufacturer NVENT ERIFLEX
Product Series PDR
Family Series NVENT ERIFLEX Terminal Blocks, PDR Series
Description DIN Rail, 35mmWx5.5mmHx2 Meter, Perf Perforated, Galvanized Steel, 6.2mm Slot Width, Low Profile, PDR 5.5 2M
Length 2 m
Perforated Yes
Channel Width 10.5 mm
Composition Steel
Width 35 mm
Height 5.5 mm
Net Weight 0.62 lbs
Gross Weight 0.62 lbs