557980

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

557980

NVENT ERIFLEX Circuit Breakers

557980

NVENT ERIFLEX Circuit Breakers
Angled Support Bracket, 1.89in./48mm
Item Number
557980
MFG Item Number
IRS6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Circuit Breakers, Series
Item #
557980
Angled Support Bracket, 1.89in./48mm

Series Information

Specifications

Specifications
Family Series NVENT ERIFLEX Circuit Breakers
Manufacturer NVENT ERIFLEX
Manufacturer Part Number IRS6
Description Angled Support Bracket, 1.89in./48mm Height, 2.36in. C-C Mounting, M6 Mounting Hole for DIN Rail
Accessory Type Bracket
For Use With Circuit Breakers
Net Weight 0.084 lbs
Gross Weight 0.084 lbs