Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 558-00308 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Adhesive Labels, Solid Color Continuous Roll, 1.0in. x 250ft., VL, Red, 250 ft/roll |
| Material Type | Vinyl |
| Adhesive | Yes |
| Background Color | Red |
| Label Width | 1 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |