558-00311

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558-00311 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00311

558-00311 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
558-00311
Adhesive Labels, Solid Color

Series Information

Specifications

Specifications
Manufacturer Part Number 558-00311
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Adhesive Labels, Solid Color Continuous Roll, 2.0in. x 250ft., VL, Black 250 ft/roll
Material Type Vinyl
Adhesive Yes
Background Color Black
Label Width 2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs