558-00338

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558-00338 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00338

558-00338 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00338
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Series
Item #
558-00338
Adhesive Labels, Solid Color

Series Information

Specifications

Specifications
Manufacturer Part Number 558-00338
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Adhesive Labels, Solid Color Continuous Roll, 3.0in. x 250ft., VL, Orange, 250 ft/roll
Material Type Vinyl
Adhesive Yes
Background Color Orange
Label Width 3 "
Net Weight 0 lbs
Gross Weight 0 lbs