558-00370

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558-00370 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00370

558-00370 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00370
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
558-00370
Adhesive Labels, Solid Color

Series Information

Specifications

Specifications
Manufacturer Part Number 558-00370
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Adhesive Labels, Solid Color Continuous Roll, 4.0in. x 250ft., VL, Red, 250 ft/roll
Material Type Vinyl
Adhesive Yes
Background Color Red
Label Width 4 "
Approvals UL
Net Weight 4.44 lbs
Gross Weight 4.445 lbs