558-00374

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558-00374 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00374

558-00374 HellermannTyton Labels, Adhesive Labels, Solid Color

MFG Item Number
558-00374
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Labels, Series
Item #
558-00374
Adhesive Labels, Solid Color

Series Information

Specifications

Specifications
Manufacturer Part Number 558-00374
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Adhesive Labels, Solid Color Continuous Roll, 3.0in. x 250ft., VL, Black, 250 ft/roll
Material Type Vinyl
Adhesive Yes
Background Color Black
Label Width 3 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs