558-00381

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558-00381 HellermannTyton Labels, Adhesive Labels, Banded Color

MFG Item Number
558-00381

558-00381 HellermannTyton Labels, Adhesive Labels, Banded Color

MFG Item Number
558-00381
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
558-00381
Adhesive Labels, Banded Color

Series Information

Specifications

Specifications
Manufacturer Part Number 558-00381
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Adhesive Labels, Banded Color Continuous Roll, 3.0in. x 250ft., UV Stable, Orange/White, 250 ft/roll
Material Type Polyester
Adhesive Yes
Background Color Orange, White
Label Width 3 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs