558000
NVENT ERIFLEX Terminal Blocks, DR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558000

NVENT ERIFLEX Terminal Blocks, DR Series

558000

NVENT ERIFLEX Terminal Blocks, DR Series
DIN Rail, 32mmX15mmX2 Meter, Solid,
Item Number
558000
MFG Item Number
DRG2M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Terminal Blocks, DR Series
Item #
558000
DIN Rail, 32mmX15mmX2 Meter, Solid,

DR Series Information

Specifications

Specifications
Manufacturer Part Number DRG2M
Manufacturer NVENT ERIFLEX
Product Series DR
Family Series NVENT ERIFLEX Terminal Blocks, DR Series
Description DIN Rail, 32mmX15mmX2 Meter, Solid, Asymmetric Style - C Channel, DRG Style
Length 2 m
Perforated No
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 3.1 lbs
Gross Weight 3.1 lbs