Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
5582BH Davies Molding Handles, 5582 Series, Handle, Thermoset, Tapered
5582BH Davies Molding Handles, 5582 Series, Handle, Thermoset, Tapered
This item cannot be canceled or returned
Description
Handle, Thermoset, Tapered
- Perfect for the industrial machinery,medical,general equipment and other industrial applications
- Strength,durability and heat resistance
Specifications
Specifications
| Manufacturer Part Number |
5582BH |
| Manufacturer |
Davies Molding |
| Product Series |
5582 |
| Family Series |
Davies Molding Handles, 5582 Series |
| Description |
Handle, Thermoset, Tapered |
| Type |
Tapered |
| Mounting |
Female Insert |
| Material Type |
Thermoset |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
5582BH
Davies Molding Handles, 5582 Series