558511
NVENT ERIFLEX Wire & Cable, IBSB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558511

NVENT ERIFLEX Wire & Cable, IBSB Series

558511

NVENT ERIFLEX Wire & Cable, IBSB Series
Power Conductor, 250A Max, 630mm,
MFG Item Number
558511
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, IBSB Series
Item #
558511
Power Conductor, 250A Max, 630mm,

IBSB Series Information

  • Resistant to vibration‑ ideal alternative to cable
  • Material savings: Integral palm without lugs or terminals
  • Quick and easy to install: Less labor time for installation
  • Reliability‑ No extra contact due to the lugs being crimped at the extremities
  • Weight savings: A flat braid weighs less than a cable with insulation and lugs

The IBSB range can be used as an alternative to cable for all low‑voltage applications. It is suitable and connectable for molded case circuit breaker ranges, including most compact breakers on the market. You can directly connect the IBSB on the front access terminals breaker without additional accessories such as angular connectors, spreaders, rig terminal connectors or extenders. No lugs and no cutting, stripping, or crimping are necessary.

Videos

Specifications

Specifications
Manufacturer Part Number 558511
Manufacturer NVENT ERIFLEX
Product Series IBSB
Family Series NVENT ERIFLEX Wire & Cable, IBSB Series
Description Power Conductor, 250A Max, 630mm, Predrilled 8.5mm & 10.5mm Mounting Holes, IBSB 50-630-8-10
Conductor Style Braided
Conductor Type Flat Tinned Copper
Nominal Length 394 "
Hole Size 0.4 "
AC Voltage 600 VAC
DC Voltage 600 VDC
Current Rating 250 A
Insulated Yes
Length 0.6 m
Height 9 mm
Width 27 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals cURus
Tongue Width 0.75 "
Net Weight 0.86 lbs
Gross Weight 0.89 lbs
Alternatives
534411
534411
NVENT ERIFLEX Wire & Cable, IBSB Advanced Series