Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
55856J
Cully-Minerallac Fasteners
Bolt, 1/2in.-13x3-1/2in., Hex Head
This item cannot be canceled or returned
Description
Bolt, 1/2in.-13x3-1/2in., Hex Head
Specifications
Specifications
| Manufacturer Part Number |
55856J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Bolt, 1/2in.-13x3-1/2in., Hex Head |
| Size |
1/2-13 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Type |
Grade 2 Hex Head |
| Comments |
3-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55856J
Cully-Minerallac Fasteners