558589
NVENT ERIFLEX Wire & Cable, IBSHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558589 NVENT ERIFLEX Wire & Cable, IBSHY Series, Insulated Braided conductor

MFG Item Number
IBSHY32-500

558589 NVENT ERIFLEX Wire & Cable, IBSHY Series, Insulated Braided conductor

MFG Item Number
IBSHY32-500
Item Number
558589
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Wire & Cable, IBSHY Series
Item #
558589
Insulated Braided conductor

IBSHY Series Information

  • Material: Copper; Glass Fiber Reinforced Silicon
  • Typical Application Current Rating: 160 A
  • Improves Assembly Flexibility and Aesthetics

Specifications

Specifications
Manufacturer Part Number IBSHY32-500
Manufacturer NVENT ERIFLEX
Product Series IBSHY
Family Series NVENT ERIFLEX Wire & Cable, IBSHY Series
Description Insulated Braided conductor IBSHY32-500
Conductor Style Braided
Conductor Type Round Tinned Copper
Nominal Length 20 "
Hole Size 0.26 ", 0.41 "
AC Voltage 1,000 VAC
DC Voltage 1,500 VDC
Current Rating 160 A
Insulated Yes
Length 0.5 m
Height 5 mm
Width 25 mm
Nominal Height 1 "
Nominal Width 1 "
Approvals CE, IEC
Net Weight 0.33 lbs
Gross Weight 0.33 lbs