Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55859J Cully-Minerallac Fasteners, Bolt, 3/8in.-16x5-1/2in. Hex Head, Grade
55859J Cully-Minerallac Fasteners, Bolt, 3/8in.-16x5-1/2in. Hex Head, Grade
This item cannot be canceled or returned
Description
Bolt, 3/8in.-16x5-1/2in. Hex Head, Grade
Specifications
Specifications
| Manufacturer Part Number |
55859J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Bolt, 3/8in.-16x5-1/2in. Hex Head, Grade 5 |
| Size |
3/8-16 " |
| Finish |
Zinc |
| Material |
Carbon Steel |
| Type |
Grade 5 Hex Head |
| Comments |
5-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
55859J
Cully-Minerallac Fasteners