Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
558610
Braid Drill for Flat Braid,
This item cannot be canceled or returned
Description
Braid Drill for Flat Braid,
Specifications
Specifications
| Manufacturer Part Number |
BD16 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
Braid Drill for Flat Braid, BD16-6,5, M6 Bolt |
| Type |
Crimp Tool |
| Color |
Black |
| Approvals |
IEC, UL |
| Net Weight |
1.69 lbs |
| Gross Weight |
1.69 lbs |
558610
NVENT ERIFLEX Hand Tools