558620

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

558620 NVENT ERIFLEX Hand Tools, Crimp and Drill Tool, BD25-11,

MFG Item Number
BD25

558620 NVENT ERIFLEX Hand Tools, Crimp and Drill Tool, BD25-11,

MFG Item Number
BD25
Item Number
558620
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Series
Item #
558620
Crimp and Drill Tool, BD25-11,

Series Information

Specifications

Specifications
Manufacturer Part Number BD25
Manufacturer NVENT ERIFLEX
Family Series NVENT ERIFLEX Hand Tools
Description Crimp and Drill Tool, BD25-11, M10 Bolt
Type Drill Tool
Color Blue, White
Approvals IEC, UL
Net Weight 1.385 lbs
Gross Weight 1.67 lbs