Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
559040
MFG Item Number
HYDR-FLEX-ST-BL
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
HYDR-FLEX-ST-BL |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
Replacement Shear Blade |
| Type |
Blade |
| Color |
Silver |
| Material |
Steel |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
559040
NVENT ERIFLEX Hand Tools