Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
559145
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MFBT-2 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
Bending Tool MFBT-2 |
| Type |
Bending Tool |
| Color |
Gray |
| Material |
Aluminum, Steel |
| Net Weight |
15.4 lbs |
| Gross Weight |
15.4 lbs |
559145
NVENT ERIFLEX Hand Tools