Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
559147 NVENT ERIFLEX Hand Tools, Spare Blade Set for MFSHT-2
MFG Item Number
SB-MFSHT-2
559147 NVENT ERIFLEX Hand Tools, Spare Blade Set for MFSHT-2
MFG Item Number
SB-MFSHT-2
This item cannot be canceled or returned
Description
Spare Blade Set for MFSHT-2
Specifications
Specifications
| Manufacturer Part Number |
SB-MFSHT-2 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
Spare Blade Set for MFSHT-2 |
| Type |
Replacement Blade Set |
| Color |
Gray |
| Material |
Steel |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
559147
NVENT ERIFLEX Hand Tools