Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
559148 NVENT ERIFLEX Hand Tools, Twisting Tool MFTT-2
559148 NVENT ERIFLEX Hand Tools, Twisting Tool MFTT-2
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MFTT-2 |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
Twisting Tool MFTT-2 |
| Type |
Twisting Tool |
| Color |
Black, Gray |
| Material |
Steel |
| Net Weight |
4.41 lbs |
| Gross Weight |
4.41 lbs |
559148
NVENT ERIFLEX Hand Tools