Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
559149 NVENT ERIFLEX Hand Tools, ERIFLEX_ FLEXIBAR Tooling Kit MFTK
559149 NVENT ERIFLEX Hand Tools, ERIFLEX_ FLEXIBAR Tooling Kit MFTK
This item cannot be canceled or returned
Description
ERIFLEX_ FLEXIBAR Tooling Kit MFTK
Specifications
Specifications
| Manufacturer Part Number |
MFTK |
| Manufacturer |
NVENT ERIFLEX |
| Family Series |
NVENT ERIFLEX Hand Tools |
| Description |
ERIFLEX_ FLEXIBAR Tooling Kit MFTK |
| Type |
Tool Kit |
| Color |
Blue, Gray |
| Material |
Aluminum, Steel |
| Net Weight |
77.16 lbs |
| Gross Weight |
77.16 lbs |
559149
NVENT ERIFLEX Hand Tools