559682
NVENT ERIFLEX Insulators, ISO Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
559682 NVENT ERIFLEX Insulators, ISO Series, Insulator, 2in. Height, 5/16in.-18x1/2in
MFG Item Number
ISO2-516-18

559682 NVENT ERIFLEX Insulators, ISO Series, Insulator, 2in. Height, 5/16in.-18x1/2in

MFG Item Number
ISO2-516-18
Item Number
559682
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO Series
Item #
559682
Insulator, 2in. Height, 5/16in.-18x1/2in

ISO Series Information

  • 1~3.5 Inch Sizes
  • 600~5000 VAC
  • ‑40~266° F Working Range
  • Cost Effective
  • UL and CSA Recognized
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. These cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current. ISO Series insulators are manufactured from a halogen‑free fiberglass‑reinforced thermalset unsaturated polyester molded compound (BMC). Their electro‑plated zinc inserts are threaded to ASME standards.


Videos

Specifications

Specifications
Manufacturer Part Number ISO2-516-18
Manufacturer NVENT ERIFLEX
Product Series ISO
Family Series NVENT ERIFLEX Insulators, ISO Series
Description Insulator, 2in. Height, 5/16in.-18x1/2in. Thread, 2in. Hex Width, Black
Thread Size 5/16-18 "
Height 2 "
AC Voltage 2,300 V
Max Wk Load (Tensile) 3,000 lbs
Max Wk Load (Cantilever) 1,200 lbs
Net Weight 0.375 lbs
Gross Weight 0.375 lbs