559686
NVENT ERIFLEX Insulators, ISO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

559686 NVENT ERIFLEX Insulators, ISO Series, Insulator, 2-1/4in. Height, 1/2in.-13 x

MFG Item Number
ISO2-14-12

559686 NVENT ERIFLEX Insulators, ISO Series, Insulator, 2-1/4in. Height, 1/2in.-13 x

MFG Item Number
ISO2-14-12
Item Number
559686
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Insulators, ISO Series
Item #
559686
Insulator, 2-1/4in. Height, 1/2in.-13 x

ISO Series Information

  • 1~3.5 Inch Sizes
  • 600~5000 VAC
  • ‑40~266° F Working Range
  • Cost Effective
  • UL and CSA Recognized
ERICO offers a full range of ERIFLEX low‑voltage stand‑off insulators from 1 inch to 3.5 inches with a total of 29 sizes available. These cost‑effective insulators offer great stability of electrical and mechanical parameters and very high resistance to leakage current. ISO Series insulators are manufactured from a halogen‑free fiberglass‑reinforced thermalset unsaturated polyester molded compound (BMC). Their electro‑plated zinc inserts are threaded to ASME standards.


Videos

Specifications

Specifications
Manufacturer Part Number ISO2-14-12
Manufacturer NVENT ERIFLEX
Product Series ISO
Family Series NVENT ERIFLEX Insulators, ISO Series
Description Insulator, 2-1/4in. Height, 1/2in.-13 x 5/8in. Thread, 2-1/2in. Hex Width, Black
Thread Size 1/2-13 "
Height 2.25 "
AC Voltage 2,700 V
Max Wk Load (Tensile) 4,000 lbs
Max Wk Load (Cantilever) 1,400 lbs
Net Weight 0.675 lbs
Gross Weight 0.675 lbs