Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55BLACK Ericson Enclosures, Boot Black 5500 Series Button Cover
55BLACK Ericson Enclosures, Boot Black 5500 Series Button Cover
This item cannot be canceled or returned
Description
Boot Black 5500 Series Button Cover
Specifications
Specifications
| Manufacturer Part Number |
55BLACK |
| Manufacturer |
Ericson |
| Family Series |
Ericson Enclosures |
| Description |
Boot Black 5500 Series Button Cover |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.01 lbs |
55BLACK
Ericson Enclosures