55EN10HD
Ericson Enclosures, 5500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55EN10HD

Ericson Enclosures, 5500 Series

55EN10HD

Ericson Enclosures, 5500 Series
Pnd Enclosure 5500 Series 10 Button
MFG Item Number
55EN10HD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 5500 Series
Item #
55EN10HD
Pnd Enclosure 5500 Series 10 Button

5500 Series Information

  • Front and Back Covers
  • Seal and Capture Screws
  • Replacement only
  • Multi‑Wire Cords

Specifications

Specifications
Manufacturer Part Number 55EN10HD
Manufacturer Ericson
Product Series 5500
Family Series Ericson Enclosures, 5500 Series
Description Pnd Enclosure 5500 Series 10 Button Lg Hole & Deep Back Enclosure
Material Polycarbonate
Composition Non-Metallic
Cover Design Lift-Off Cover
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 3, NEMA 4, NEMA 4X
Comments Replacement Enclosure for 5500 Series Pendants, LG Hole and Deep Back Enclosure
Net Weight 2.5 lbs
Gross Weight 1.8 lbs