Series Information
| Manufacturer Part Number | 55ES-P8-230-CU |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Relays |
| Description | ON-Delay/Interval SPDT Analog Timer |
| Operation | Interval, On Delay |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Rotary Switch |
| Timing Range | 0.1 s-60 Min |
| Max Time | 60 Min |
| Time Tolerance | 5 % |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 24-230 VAC |
| DC Voltage | 24-230 VDC |
| Contact Rating | 5 A |
| Termination | 8 Pin |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |