55LN2D
Ericson Pilot Lights, 5500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55LN2D Ericson Pilot Lights, 5500 Series, Pilot Light 5500 Series Red Led

MFG Item Number
55LN2D

55LN2D Ericson Pilot Lights, 5500 Series, Pilot Light 5500 Series Red Led

MFG Item Number
55LN2D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, 5500 Series
Item #
55LN2D
Pilot Light 5500 Series Red Led

5500 Series Information

  • 12 Mm Mounting Size
  • Spring Up Screw
  • LED Lamp
  • 12 VAC

Specifications

Specifications
Manufacturer Part Number 55LN2D
Manufacturer Ericson
Product Series 5500
Family Series Ericson Pilot Lights, 5500 Series
Description Pilot Light 5500 Series Red Led Pilot 19Mm 24Vac (Large Location)
Push-to-Test No
Mounting 19 mm
Lamp Type Neon
Lens/Button Shape Dome
Lens Color Red
Nominal Lamp Voltage 24 VDC
Terminal Type Screw
Gross Weight 0.02 lbs
Net Weight 0.3 lbs