55V11.3
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55V11.3 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
55V11.3

55V11.3 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
55V11.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
55V11.3
Fixed Pitch Sheave, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 55V11.3
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, Bushing Required, 5 Grooves, 11.3 Inch Diameter, Used with 5V Belts
Belt Type 5V
Bore Type Requires Bushing
Pulley Type Fixed Pitch
Bushing Type E
Number of Grooves 5
Outer Diameter 11.3 "
Outside Diameter Range 11-12.75 "
Material Cast Iron
Net Weight 47.9 lbs
Gross Weight 47.9 lbs