55V1600E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55V1600E Browning Pulleys & Sheaves, Fixed Pitch Sheave, 5 Groove(s), 16

MFG Item Number
1066232

55V1600E Browning Pulleys & Sheaves, Fixed Pitch Sheave, 5 Groove(s), 16

MFG Item Number
1066232
Item Number
55V1600E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
55V1600E
Fixed Pitch Sheave, 5 Groove(s), 16

Series Information

Specifications

Specifications
Manufacturer Part Number 1066232
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 5 Groove(s), 16 Inch Diameter, E Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type E
Number of Grooves 5
Outer Diameter 16 "
Outside Diameter Range 13-17 "
Material Cast Iron
Net Weight 3.1838 lbs
Gross Weight 3.1838 lbs