55V3150J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55V3150J

Browning Pulleys & Sheaves

55V3150J

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 5 Groove(s),
Item Number
55V3150J
MFG Item Number
3063468
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
55V3150J
Fixed Pitch Sheave, 5 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3063468
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 5 Groove(s), 31.5 Inch Diameter, J Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type J
Number of Grooves 5
Outer Diameter 31.5 "
Outside Diameter Range 28-64 "
Material Cast Iron
Net Weight 10.3688 lbs
Gross Weight 10.3688 lbs