Series Information
| Manufacturer Part Number | 55XU-P8-CU |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Relays |
| Description | Timer, 8 Pin socket, ON Delay/ Interval, 2NO/ NC |
| Operation | Interval, On Delay |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Rotary Switch |
| Timing Range | 0.1 s-30 Hrs |
| Max Time | 30 Hrs |
| Time Tolerance | 5 % |
| Nominal Coil Voltage | 24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 12 VDC, 48 VDC, 125 VDC, 250 VDC |
| AC Voltage | 20-240 VAC |
| DC Voltage | 12-240 VDC |
| Contact Rating | 5 A |
| Termination | 8 Pin |
| Approvals | CE, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |