Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
56 Series Information
| Manufacturer Part Number | 56-250-1 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 56 |
| Family Series | Federal Signal Audible Signaling Devices, 56 Series |
| Description | Resonating Horn, 250VDC - Available in 24VDC, 125VDC and 250VDC. Produces 106 dBa at 10 feet 116 dBa at 1m. Indoor/outdoor use. Corrosion resistant cast aluminum housing and spun brass projector. Weatherproof, water- and dust-tight. Swivel bracket |
| Accessory Type | Resonating Horns |
| Explosion Proof | No |
| Hazardous Location | No |
| Mounting | Surface |
| Operating Temperature | -35-150 °F |
| NEMA Rating | NEMA 3R |
| Net Weight | 6.2 lbs |
| Gross Weight | 6.2 lbs |