Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56.32.8.120.0040 Finder Relays, Ind. Plug-In Relay, DPDT 12A, 120V AC

MFG Item Number
56.32.8.120.0040

56.32.8.120.0040 Finder Relays, Ind. Plug-In Relay, DPDT 12A, 120V AC

MFG Item Number
56.32.8.120.0040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
56.32.8.120.0040
Ind. Plug-In Relay, DPDT 12A, 120V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 56.32.8.120.0040
Manufacturer Finder
Family Series Finder Relays
Description Ind. Plug-In Relay, DPDT 12A, 120V AC coil, AgNi contact, lockable test button & mech. Indicator
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Nominal Coil Voltage 120 VAC
Current Rating 12 A
Approvals CE, CSA, cURus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs