Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

56.34.8.120.0040

Finder Relays

56.34.8.120.0040

Finder Relays
Ind. Plug-In Relay, 4PDT 12A, 120V AC
MFG Item Number
56.34.8.120.0040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
56.34.8.120.0040
Ind. Plug-In Relay, 4PDT 12A, 120V AC

Series Information

Specifications

Specifications
Manufacturer Part Number 56.34.8.120.0040
Manufacturer Finder
Family Series Finder Relays
Description Ind. Plug-In Relay, 4PDT 12A, 120V AC coil, AgNi contact, lockable test button & mech. Indicator
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Nominal Coil Voltage 120 VAC
Current Rating 12 A
Approvals CE, CSA, cURus
Net Weight 0.145 lbs
Gross Weight 0.145 lbs