Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wieland Terminal Blocks, SELOS Series
56.510.9255.0
Wieland Terminal Blocks, SELOS Series
WKI 10 SL/35-V0 UL94V-0 MATERIAL
MFG Item Number
56.510.9255.0
This item cannot be canceled or returned
Description
Terminal Blocks, SELOS Series
WKI 10 SL/35-V0 UL94V-0 MATERIAL
- Low Contact Resistance due to Large Surface Area
- High and Stable Contact Force
- One Terminal for All Common Mounting Rails
- Step by Step and Overlapping Cross Sectional Areas Allow Efficient Selection
- 4‑sided Funneled Wire Entry
- Error‑Free Mounting Foot Provides Clear Identification of Incorrectly Mounted Terminals
Specifications
Specifications
| Manufacturer Part Number |
56.510.9255.0 |
| Manufacturer |
Wieland |
| Product Series |
SELOS |
| Family Series |
Wieland Terminal Blocks, SELOS Series |
| Description |
WKI 10 SL/35-V0 UL94V-0 MATERIAL |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
10 mm |
| UL Voltage |
600 VAC |
| Wire Size Range |
16 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
56.510.9255.0
Wieland Terminal Blocks, SELOS Series