5601 Series Information
| Manufacturer Part Number | 56.OA01.2431C |
|---|---|
| Manufacturer | Dold |
| Product Series | 5601 |
| Family Series | Dold Relays, 5601 Series |
| Description | OA5601,24V, 3NO/1NC AgCdO+0.2umAu, IP40 |
| Nominal Coil Voltage | 24 VDC |
| Coil Voltage | 16.8-38.4 VDC |
| Contacts | DPDT, 2NO |
| Mounting | PCB, Thru-Hole |
| Termination | PCB Pin |
| Enclosure | Thermoplast |
| Number of Connections | 10 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide, Gold Plated |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Comments | IP40 |
| Approvals | CSA, cUR, TUV, UR |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.165 lbs |