5602 Series Information
| Manufacturer Part Number | 56.OA02.0642N |
|---|---|
| Manufacturer | Dold |
| Product Series | 5602 |
| Family Series | Dold Relays, 5602 Series |
| Description | OA5602, 6V, 4NO/2NC AgNi10+.2umAu, IP40 |
| Nominal Coil Voltage | 6 VDC |
| Coil Voltage | 4.2-9.6 VDC |
| Contacts | 4PD, 2NO |
| Mounting | PCB, Thru-Hole |
| Termination | PCB Pin |
| Enclosure | Thermoplast |
| Number of Connections | 14 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel, Gold Plated |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Comments | IP40 |
| Approvals | CSA, cUR, TUV, UR |
| Net Weight | 0.1874 lbs |
| Gross Weight | 0.1874 lbs |