5603 Series Information
| Manufacturer Part Number | 56.OA03.0635C |
|---|---|
| Manufacturer | Dold |
| Product Series | 5603 |
| Family Series | Dold Relays, 5603 Series |
| Description | OA5603, 6V, 3NO/5NC AgCdO+0.2umAu, IP40 |
| Nominal Coil Voltage | 6 VDC |
| Coil Voltage | 4.2-9.6 VDC |
| Contacts | 6PDT, 2NC |
| Mounting | PCB, Thru-Hole |
| Termination | PCB Pin |
| Enclosure | Thermoplast |
| Number of Connections | 18 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide, Gold Plated |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Comments | IP40 |
| Approvals | CSA, cUR, TUV, UR |
| Net Weight | 0.2094 lbs |
| Gross Weight | 0.2094 lbs |