Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OA11.2422C
OA5611,24V, 2NO/2NC AgCdO+0.2umAu,
MFG Item Number
56.OA11.2422C
This item cannot be canceled or returned
Description
OA5611,24V, 2NO/2NC AgCdO+0.2umAu,
- High Switching Reliability Due to Crown Contacts with Large Relative Movement
- Low Rated Power Consumption
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OA11.2422C |
| Manufacturer |
Dold |
| Product Series |
5611 |
| Family Series |
Dold Relays, 5611 Series |
| Description |
OA5611,24V, 2NO/2NC AgCdO+0.2umAu, IP40 |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
16.8-33.6 VDC |
| Contacts |
4PDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Thermoplast |
| Number of Connections |
10 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Tin Oxide, Gold Plated |
| Current Rating |
8 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP40 |
| Approvals |
CSA, cUR, TUV, UR |
| Net Weight |
0.0772 lbs |
| Gross Weight |
1.3575 lbs |
56.OA11.2422C
Dold Relays, 5611 Series