5611 Series Information
| Manufacturer Part Number | 56.OA11.4822C |
|---|---|
| Manufacturer | Dold |
| Product Series | 5611 |
| Family Series | Dold Relays, 5611 Series |
| Description | OA5611,48V, 2NO/2NC |
| Nominal Coil Voltage | 48 VDC |
| Coil Voltage | 33.6-67.2 VDC |
| Contacts | 4PDT |
| Mounting | PCB, Thru-Hole |
| Termination | PCB Pin |
| Enclosure | Thermoplast |
| Number of Connections | 10 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide, Gold Plated |
| Current Rating | 8 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Comments | IP40 |
| Approvals | CSA, cUR, TUV, UR |
| Net Weight | 0.0772 lbs |
| Gross Weight | 0.0772 lbs |