Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OA12.2433S
OA5612,24V, 3NO/3NC AgNi10+5umAu ,
MFG Item Number
56.OA12.2433S
This item cannot be canceled or returned
Description
OA5612,24V, 3NO/3NC AgNi10+5umAu ,
- High Switching Reliability Due to Crown Contacts with Large Relative Movement
- Low Rated Power Consumption
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OA12.2433S |
| Manufacturer |
Dold |
| Product Series |
5612 |
| Family Series |
Dold Relays, 5612 Series |
| Description |
OA5612,24V, 3NO/3NC AgNi10+5umAu , IP40 |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
16.8-33.6 VDC |
| Contacts |
6PDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Thermoplast |
| Number of Connections |
14 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Nickel, Gold Plated |
| Current Rating |
8 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP40 |
| Approvals |
CSA, cUR, TUV, UR |
| Net Weight |
0.0838 lbs |
| Gross Weight |
0.0838 lbs |
56.OA12.2433S
Dold Relays, 5612 Series