Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OA67.2411N
OA5667, 24V, 1NO/1NC Contacts,
MFG Item Number
56.OA67.2411N
This item cannot be canceled or returned
Description
OA5667, 24V, 1NO/1NC Contacts,
- Clearance and Creepage Distances Contact‑Coil Greater or Less than 8 mm
- Low Power Rated Consumption
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OA67.2411N |
| Manufacturer |
Dold |
| Product Series |
5667 |
| Family Series |
Dold Relays, 5667 Series |
| Description |
OA5667, 24V, 1NO/1NC Contacts, AgNi10+0.2umAu, IP40 |
| Nominal Coil Voltage |
24 VDC |
| Coil Voltage |
18-31.2 VDC |
| Contacts |
DPDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Thermoplast |
| Number of Connections |
6 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Nickel, Gold Plated |
| Current Rating |
6 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP40 |
| Approvals |
cUR, TUV, UR |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.0375 lbs |
56.OA67.2411N
Dold Relays, 5667 Series