Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OA67S.1100N
OA5667S, 110V, 2CO Contacts,
MFG Item Number
56.OA67S.1100N
This item cannot be canceled or returned
Description
OA5667S, 110V, 2CO Contacts,
- Clearance and Creepage Distances Contact‑Coil Greater or Less than 8 mm
- Low Power Rated Consumption
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OA67S.1100N |
| Manufacturer |
Dold |
| Product Series |
5667 |
| Family Series |
Dold Relays, 5667 Series |
| Description |
OA5667S, 110V, 2CO Contacts, |
| Nominal Coil Voltage |
110 VDC |
| Coil Voltage |
82.5-143.5 VDC |
| Contacts |
DPDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Thermoplast |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Nickel, Gold Plated |
| Current Rating |
6 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP40 |
| Approvals |
cUR, TUV, UR |
| Net Weight |
0.0375 lbs |
| Gross Weight |
0.0375 lbs |
56.OA67S.1100N
Dold Relays, 5667 Series