Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OA69.0600N
OA5669, 6V, 2CO AgNi10+.2umAu, IP40
MFG Item Number
56.OA69.0600N
This item cannot be canceled or returned
Description
OA5669, 6V, 2CO AgNi10+.2umAu, IP40
- Double and Reinforced Insulation Between Contact Sets
- Low Power Rated Consumption
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OA69.0600N |
| Manufacturer |
Dold |
| Product Series |
5669 |
| Family Series |
Dold Relays, 5669 Series |
| Description |
OA5669, 6V, 2CO AgNi10+.2umAu, IP40 |
| Nominal Coil Voltage |
6 VDC |
| Coil Voltage |
4.8-9.6 VDC |
| Contacts |
DPDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Nickel, Gold Plated |
| Current Rating |
8 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP40 |
| Approvals |
CSA, cUR, TUV, UR |
| Net Weight |
0.0419 lbs |
| Gross Weight |
0.0419 lbs |
56.OA69.0600N
Dold Relays, 5669 Series