Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OA70.1231N
OA5670,12VDC,3NO/1NC Contacts
MFG Item Number
56.OA70.1231N
This item cannot be canceled or returned
Description
OA5670,12VDC,3NO/1NC Contacts
- Double and Reinforced Insulation Between Contact Sets
- With Forcibly Guided Contacts
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OA70.1231N |
| Manufacturer |
Dold |
| Product Series |
5670 |
| Family Series |
Dold Relays, 5670 Series |
| Description |
OA5670,12VDC,3NO/1NC Contacts |
| Nominal Coil Voltage |
12 VDC |
| Coil Voltage |
8.4-16.8 VDC |
| Contacts |
DPDT, 2NO |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Plastic |
| Number of Connections |
10 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Nickel, Gold Plated |
| Current Rating |
6 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP40 |
| Approvals |
cUR, TUV, UR |
| Net Weight |
0.0463 lbs |
| Gross Weight |
0.0463 lbs |
56.OA70.1231N
Dold Relays, 5670 Series