Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
56.OW69.0611C
OW5669, 6V, 1NO/1NC AgCdO +.2umAu,
MFG Item Number
56.OW69.0611C
This item cannot be canceled or returned
Description
OW5669, 6V, 1NO/1NC AgCdO +.2umAu,
- Double and Reinforced Insulation Between Contact Sets
- Low Power Rated Consumption
- High Mechanical Service Life
Specifications
Specifications
| Manufacturer Part Number |
56.OW69.0611C |
| Manufacturer |
Dold |
| Product Series |
5669 |
| Family Series |
Dold Relays, 5669 Series |
| Description |
OW5669, 6V, 1NO/1NC AgCdO +.2umAu, IP67 |
| Nominal Coil Voltage |
6 VDC |
| Coil Voltage |
4.8-9.6 VDC |
| Contacts |
DPDT |
| Mounting |
PCB, Thru-Hole |
| Termination |
PCB Pin |
| Enclosure |
Plastic |
| Number of Connections |
6 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Tin Oxide, Gold Plated |
| Current Rating |
8 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Comments |
IP67 |
| Approvals |
CSA, cUR, TUV, UR |
| Net Weight |
0.0419 lbs |
| Gross Weight |
0.0419 lbs |
56.OW69.0611C
Dold Relays, 5669 Series